Overview
Mfr description
BULK-CGF-265 CAM AND GROOVE FITTING - 30
- Type A: Cam and Groove hose plugs with female threaded end
- 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.
Specifications
- Coupling Size1/2 in
- ManufacturerName (description attribute)USA Sealing Inc
- UPC_NO193005002084
- Material304 Stainless Steel
- Pressure Rating150 psi (@ 72F)
- StyleA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data