Motion
BULK-CGF-283
USA Sealing - 3 in Coupling Size
Mi Item #11448916
MFR #BULK-CGF-283
Price$271.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3 in Coupling Size
Mi Item #11448916
MFR #BULK-CGF-283

Mfr description
BULK-CGF-283 CAM AND GROOVE FITTING - 30
  • Type B: Cam and Groove hose sockets with male threaded end
  • 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.01/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • Inside Diameter
    3-5/8 in

Details

  • Gasket Material
    Buna-N
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    304 Stainless Steel
  • Pressure Rating
    125 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    B
  • UPC_NO
    193005002282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)