Motion
BULK-CGF-287
USA Sealing - 1/2 in Coupling Size
Mi Item #11448918
MFR #BULK-CGF-287
Price$44.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1/2 in Coupling Size
Mi Item #11448918
MFR #BULK-CGF-287

Mfr description
BULK-CGF-287 CAM AND GROOVE FITTING - 30
  • Type C: Cam and Groove hose sockets with barbed end
  • 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.58/each

Specifications

Dimensions

  • Barb Length
    1/2 in
  • Coupling Size
    1/2 in
  • Inside Diameter
    15/16 in

Details

  • Gasket Material
    Buna-N
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    304 Stainless Steel
  • Pressure Rating
    150 psi (@ 72F)
  • Style
    C
  • UPC_NO
    193005002329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)