Motion
BULK-CGF-289
USA Sealing - 1 in Coupling Size
MI ITEM #11448920
MFR #BULK-CGF-289
Price$76.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1 in Coupling Size
MI ITEM #11448920
MFR #BULK-CGF-289

Mfr description
BULK-CGF-289 CAM AND GROOVE FITTING - 30
  • Type C: Cam and Groove hose sockets with barbed end
  • 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.71/each

Specifications

Dimensions

  • Barb Length
    1 in
  • Coupling Size
    1 in
  • Inside Diameter
    1-7/16 in

Details

  • Gasket Material
    Buna-N
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    304 Stainless Steel
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    C
  • UPC_NO
    193005002343

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)