Motion
BULK-CGF-292
USA Sealing - 2 in Coupling Size
MI ITEM #11448922
MFR #BULK-CGF-292
Price$141.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 2 in Coupling Size
MI ITEM #11448922
MFR #BULK-CGF-292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.15/each

Specifications

Dimensions

  • Barb Length
    2 in
  • Coupling Size
    2 in
  • Inside Diameter
    2-1/2 in

Details

  • Gasket Material
    Buna-N
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    304 Stainless Steel
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    C
  • UPC_NO
    193005002381

Overview

Mfr description
BULK-CGF-292 CAM AND GROOVE FITTING - 30
  • Type C: Cam and Groove hose sockets with barbed end
  • 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought