Motion
BULK-CGF-316
USA Sealing - 3 in Coupling Size
MI ITEM #11448936
MFR #BULK-CGF-316
List Price$181.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 3 in Coupling Size
MI ITEM #11448936
MFR #BULK-CGF-316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.95/each for your price

Overview

Mfr description
BULK-CGF-316 CAM AND GROOVE FITTING - 30
  • Type E: Cam and Groove hose plugs with barbed end
  • 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.

Specifications

  • Barb Length
    3 in
  • Coupling Size
    3 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005002657
  • Material
    304 Stainless Steel
  • Pressure Rating
    125 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text