Motion
BULK-CGF-331
USA Sealing - 1/2 in Coupling Size
MI ITEM #11448944
MFR #BULK-CGF-331
Price$48.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1/2 in Coupling Size
MI ITEM #11448944
MFR #BULK-CGF-331

Mfr description
BULK-CGF-331 CAM AND GROOVE FITTING - 30
  • Type DC: Cam and Groove coupler with dust cap
  • 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.86/each

Specifications

Dimensions

  • Coupling Size
    1/2 in
  • Inside Diameter
    15/16 in

Details

  • Gasket Material
    Buna-N
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    304 Stainless Steel
  • Pressure Rating
    150 psi (@ 72F)
  • Style
    DC
  • UPC_NO
    193005002824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)