Overview
Mfr description
BULK-CGF-343 CAM AND GROOVE FITTING - 30
- Type DP: Cam and Groove adapter with dust plug
- 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.
Specifications
- Coupling Size3/4 in
- ManufacturerName (description attribute)USA Sealing Inc
- UPC_NO193005002954
- Material304 Stainless Steel
- Pressure Rating250 psi (@ 72F)
- Specifications MetA-A-59326
- StyleDP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data