Motion
ZUSA-TF-PTC-46

USA INDUSTRIALS INC
ZUSA-TF-PTC-46

USA Sealing Push-to-Connect Tube Fitting - 1/2 in Compatible Tube Outer Diameter, BSPT Male
MI ITEM #11448967
MFR #ZUSA-TF-PTC-46
List Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-TF-PTC-46

USA Sealing Push-to-Connect Tube Fitting - 1/2 in Compatible Tube Outer Diameter, BSPT Male
MI ITEM #11448967
MFR #ZUSA-TF-PTC-46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.64/each for your price

Overview

Mfr description
ZUSA-TF-PTC-46 PUSH TO CONNECT TUBE FITT
  • Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place
  • Intended for low pressure applications and for use with plastic and soft metal tubing
  • Nylon is well suited for air applications.

Specifications

  • Compatible Tube Outer Diameter
    1/2 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Body Style
    Male Straight
  • Max Pressure
    350 psi
  • O Ring Material
    Buna-N
  • Ring Material
    Stainless Steel
  • Thread Material
    Nickel-Plated Brass
  • Working Pressure
    145 psi
  • Thread Type
    BSPT Male
  • Maximum Vacuum
    28 in. of Hg @ 72° F
  • Material
    Nylon
  • Shape
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text