Motion
ZUSA-PTC-PBT-370

USA INDUSTRIALS INC
ZUSA-PTC-PBT-370

USA Sealing Push-to-Connect Tube Fitting - 14 mm Compatible Tube Outer Diameter
Mi Item #11449189
MFR #ZUSA-PTC-PBT-370
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PTC-PBT-370

USA Sealing Push-to-Connect Tube Fitting - 14 mm Compatible Tube Outer Diameter
Mi Item #11449189
MFR #ZUSA-PTC-PBT-370

Mfr description
ZUSA-PTC-PBT-370 PUSH TO CONNECT TUBE FI
  • Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place
  • Intended for low pressure applications and for use with plastic and soft metal tubing
  • Polybutylene won't absorb moisutre, so these fittings are good for water and high-humidity air applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.28/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    14 mm

Details

  • Body Color
    Light Gray
  • Body Style
    Union Elbow
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polybutylene
  • Max Pressure
    350 psi
  • Maximum Vacuum
    28 in. of Hg @ 72° F
  • O Ring Material
    Buna-N
  • Ring Material
    Stainless Steel
  • Shape
    90 Degree Elbow
  • Working Pressure
    145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)