Motion
ZUSA-PTC-PBT-748

USA INDUSTRIALS INC
ZUSA-PTC-PBT-748

USA Sealing Push-to-Connect Tube Fitting -
Mi Item #11449340
MFR #ZUSA-PTC-PBT-748
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-PTC-PBT-748

USA Sealing Push-to-Connect Tube Fitting -
Mi Item #11449340
MFR #ZUSA-PTC-PBT-748

Mfr description
ZUSA-PTC-PBT-748 PUSH TO CONNECT TUBE FI
  • Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place
  • Intended for low pressure applications and for use with plastic and soft metal tubing
  • Polybutylene won't absorb moisutre, so these fittings are good for water and high-humidity air applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Details

  • Body Color
    Light Gray
  • Body Style
    Plug
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polybutylene
  • Max Pressure
    350 psi
  • Maximum Vacuum
    28 in. of Hg @ 72° F
  • Shape
    Plug
  • Working Pressure
    145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)