Motion
BULK-CGF-445
USA Sealing - 1-1/2 in Coupling Size
MI ITEM #11449383
MFR #BULK-CGF-445
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1-1/2 in Coupling Size
MI ITEM #11449383
MFR #BULK-CGF-445

Mfr description
BULK-CGF-445 CAM AND GROOVE FITTING - NY
  • Type A: Cam and Groove hose plugs with female threaded end
  • Nylon has good abrasion, corrosion, and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in

Details

  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Nylon
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    A
  • UPC_NO
    193005436759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)