Overview
Mfr description
BULK-CGF-489 CAM AND GROOVE FITTING - NY
- Type E: Cam and Groove hose plugs with barbed end
- Nylon has good abrasion, corrosion, and chemical resistance
Specifications
- Barb Length1-1/2 in
- Coupling Size1-1/2 in
- ManufacturerName (description attribute)USA Sealing Inc
- UPC_NO193005437114
- MaterialNylon
- Pressure Rating250 psi (@ 72F)
- Specifications MetA-A-59326
- StyleE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data