Motion
BULK-CGF-491
USA Sealing - 2-1/2 Coupling Size
MI ITEM #11449421
MFR #BULK-CGF-491
List Price$48.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 2-1/2 Coupling Size
MI ITEM #11449421
MFR #BULK-CGF-491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.43/each for your price

Overview

Mfr description
BULK-CGF-491 CAM AND GROOVE FITTING - NY
  • Type E: Cam and Groove hose plugs with barbed end
  • Nylon has good abrasion, corrosion, and chemical resistance

Specifications

  • Barb Length
    2-1/2 in
  • Coupling Size
    2-1/2
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005437138
  • Material
    Nylon
  • Pressure Rating
    225 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought