Motion
BULK-CGF-521
USA Sealing - 1-1/4 in Coupling Size
MI ITEM #11449443
MFR #BULK-CGF-521
List Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1-1/4 in Coupling Size
MI ITEM #11449443
MFR #BULK-CGF-521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.13/each for your price

Overview

Mfr description
BULK-CGF-521 CAM AND GROOVE FITTING - NY
  • Type DP: Cam and Groove adapter with dust plug
  • Nylon has good abrasion, corrosion, and chemical resistance

Specifications

  • Coupling Size
    1-1/4 in
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • UPC_NO
    193005437343
  • Material
    Nylon
  • Pressure Rating
    250 psi (@ 72F)
  • Specifications Met
    A-A-59326
  • Style
    DP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text