Overview
Mfr description
BULK-CGF-524 CAM AND GROOVE FITTING - NY
- Type DP: Cam and Groove adapter with dust plug
- Nylon has good abrasion, corrosion, and chemical resistance
Specifications
- Coupling Size2-1/2
- ManufacturerName (description attribute)USA Sealing Inc
- UPC_NO193005437374
- MaterialNylon
- Pressure Rating225 psi (@ 72F)
- Specifications MetA-A-59326
- StyleDP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data