Motion
ZUSA-HT-2687
USA Sealing Tubing - 0.251 in ID, 3/8 in OD, 25 ft Length, Nylon 12 Material
Mi Item #11449520
MFR #ZUSA-HT-2687
Price$76.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 0.251 in ID, 3/8 in OD, 25 ft Length, Nylon 12 Material
Mi Item #11449520
MFR #ZUSA-HT-2687

Mfr description
ZUSA-HT-2687 D.O.T. REINFORCED NYLON TUB
  • D.O.T tubing meets the standards defined by SAE J844 and FMVSS 106 for air brake systems
  • This material exhibits outstanding abrasion, chemical, impact, moisture, and temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.16/each

Specifications

Dimensions

  • Bend Radius
    2-1/4 in
  • Length
    25 ft
  • Operating Pressure
    500 psi
  • Tube Inner Diameter
    0.251 in
  • Tube Outer Diameter
    3/8 in
  • Wall Thickness
    0.062 in

Details

  • Color
    Black
  • Durometer
    68D
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Nylon 12
  • Reinforcement Type
    Nylon Braid
  • Temperature Range
    -40° to 240° F
  • UPC_NO
    193005456399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)