Motion
ZUSA-HT-3609 METAL DETECTABLE FDA SILICO

USA INDUSTRIALS INC
ZUSA-HT-3609 METAL DETECTABLE FDA SILICO

USA Sealing - 50 ft. Length
MI ITEM #11449570
MFR #ZUSA-HT-3609 METAL DETECTABLE FDA SILICO
Price$214.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3609 METAL DETECTABLE FDA SILICO

USA Sealing - 50 ft. Length
MI ITEM #11449570
MFR #ZUSA-HT-3609 METAL DETECTABLE FDA SILICO

Mfr description
ZUSA-HT-3609 METAL DETECTABLE FDA SILICO
  • Metal fillers allow this food grade tubing to be picked up by metal detection systems should they tear or fall into the process stream
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.85/each

Specifications

Dimensions

  • Bend Radius
    3/4 in
  • Inner Diameter
    3/16 in
  • Length
    50 ft
  • Operating Pressure
    40 psi
  • Outer Diameter
    5/16 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Blue
  • Durometer
    60A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Temperature Range
    -40° to 360° F
  • UPC_NO
    193005980627

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)