Motion
ZUSA-HT-3616 METAL DETECTABLE FDA SILICO

USA INDUSTRIALS INC
ZUSA-HT-3616 METAL DETECTABLE FDA SILICO

USA Sealing - 25 ft. Length
MI ITEM #11449577
MFR #ZUSA-HT-3616 METAL DETECTABLE FDA SILICO
Price$107.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3616 METAL DETECTABLE FDA SILICO

USA Sealing - 25 ft. Length
MI ITEM #11449577
MFR #ZUSA-HT-3616 METAL DETECTABLE FDA SILICO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.84/each

Specifications

Dimensions

  • Bend Radius
    3/4 in
  • Inner Diameter
    3/16 in
  • Length
    25 ft
  • Operating Pressure
    40 psi
  • Outer Diameter
    5/16 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Blue
  • Durometer
    60A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Temperature Range
    -40° to 360° F
  • UPC_NO
    193005980696

Overview

Mfr description
ZUSA-HT-3616 METAL DETECTABLE FDA SILICO
  • Metal fillers allow this food grade tubing to be picked up by metal detection systems should they tear or fall into the process stream
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought