Motion
ZUSA-HT-2883 MEDICAL GRADE SILICONE TUBI

USA INDUSTRIALS INC
ZUSA-HT-2883 MEDICAL GRADE SILICONE TUBI

USA Sealing - 100 ft. Length
Mi Item #11449904
MFR #ZUSA-HT-2883 MEDICAL GRADE SILICONE TUBI
Price$687.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-2883 MEDICAL GRADE SILICONE TUBI

USA Sealing - 100 ft. Length
Mi Item #11449904
MFR #ZUSA-HT-2883 MEDICAL GRADE SILICONE TUBI

Mfr description
ZUSA-HT-2883 MEDICAL GRADE SILICONE TUBI
  • This high purity silicone tubing is platinum cured, made of FDA compliant materials, and certified to USP Class VI standards
  • It is frequently used in medical and biopharmaceutical applications that have strict requirements on purity and low extractables.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.89/each

Specifications

Dimensions

  • Bend Radius
    3/4 in
  • Inner Diameter
    3/16 in
  • Length
    100 ft
  • Operating Pressure
    40 psi
  • Outer Diameter
    5/16 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Clear
  • Durometer
    70A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Temperature Range
    -85° to 420° F
  • UPC_NO
    193005967642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)