Motion
ZUSA-HT-2885 MEDICAL GRADE SILICONE TUBI

USA INDUSTRIALS INC
ZUSA-HT-2885 MEDICAL GRADE SILICONE TUBI

USA Sealing - 100 ft. Length
MI ITEM #11449907
MFR #ZUSA-HT-2885 MEDICAL GRADE SILICONE TUBI
List Price$1,381.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-2885 MEDICAL GRADE SILICONE TUBI

USA Sealing - 100 ft. Length
MI ITEM #11449907
MFR #ZUSA-HT-2885 MEDICAL GRADE SILICONE TUBI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,381.33/each for your price

Overview

Mfr description
ZUSA-HT-2885 MEDICAL GRADE SILICONE TUBI
  • This high purity silicone tubing is platinum cured, made of FDA compliant materials, and certified to USP Class VI standards
  • It is frequently used in medical and biopharmaceutical applications that have strict requirements on purity and low extractables.

Specifications

  • Length
    100 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Silicone
  • Bend Radius
    1-1/2 in
  • Color
    Clear
  • Durometer
    70A
  • UPC_NO
    193005967666
  • Wall Thickness
    3/32 in
  • Inner Diameter
    3/8 in
  • Operating Pressure
    40 psi
  • Outer Diameter
    7/16 in
  • Temperature Range
    -85° to 420° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text