Motion
ZUSA-HT-89 FDA PVC TUBING - 3/8" ID X 5/

USA INDUSTRIALS INC
ZUSA-HT-89 FDA PVC TUBING - 3/8" ID X 5/

USA Sealing - 50 ft. Length
MI ITEM #11449948
MFR #ZUSA-HT-89 FDA PVC TUBING - 3/8" ID X 5/
List Price$87.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-89 FDA PVC TUBING - 3/8" ID X 5/

USA Sealing - 50 ft. Length
MI ITEM #11449948
MFR #ZUSA-HT-89 FDA PVC TUBING - 3/8" ID X 5/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.59/each for your price

Overview

Mfr description
ZUSA-HT-89 FDA PVC TUBING - 3/8" ID X 5/
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    5/8 in
  • Color
    Clear
  • Durometer
    65A
  • UPC_NO
    193005155469
  • Wall Thickness
    1/8 in
  • Inner Diameter
    3/8 in
  • Operating Pressure
    20 psi
  • Outer Diameter
    5/8 in
  • Temperature Range
    -50° to 150° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text