Motion
ZUSA-HT-3224 FDA PVC TUBING - 1" ID X 1-

USA INDUSTRIALS INC
ZUSA-HT-3224 FDA PVC TUBING - 1" ID X 1-

USA Sealing - 5 ft. Length
Mi Item #11449984
MFR #ZUSA-HT-3224 FDA PVC TUBING - 1" ID X 1-
Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3224 FDA PVC TUBING - 1" ID X 1-

USA Sealing - 5 ft. Length
Mi Item #11449984
MFR #ZUSA-HT-3224 FDA PVC TUBING - 1" ID X 1-

Mfr description
ZUSA-HT-3224 FDA PVC TUBING - 1" ID X 1-
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.84/each

Specifications

Dimensions

  • Bend Radius
    1-1/4 in
  • Inner Diameter
    1 in
  • Length
    5 ft
  • Operating Pressure
    20 psi
  • Outer Diameter
    1-1/2 in
  • Wall Thickness
    1/4 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -50° to 150° F
  • UPC_NO
    193005968434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)