Motion
ZUSA-HT-3023 FDA PVC TUBING - 1-1/2" ID

USA INDUSTRIALS INC
ZUSA-HT-3023 FDA PVC TUBING - 1-1/2" ID

USA Sealing - 5 ft. Length
MI ITEM #11449985
MFR #ZUSA-HT-3023 FDA PVC TUBING - 1-1/2" ID
List Price$52.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3023 FDA PVC TUBING - 1-1/2" ID

USA Sealing - 5 ft. Length
MI ITEM #11449985
MFR #ZUSA-HT-3023 FDA PVC TUBING - 1-1/2" ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.67/each for your price

Overview

Mfr description
ZUSA-HT-3023 FDA PVC TUBING - 1-1/2" ID
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Length
    5 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    1-1/2 in
  • Color
    Clear
  • Durometer
    65A
  • UPC_NO
    193005968441
  • Wall Thickness
    1/4 in
  • Inner Diameter
    1-1/2 in
  • Operating Pressure
    15 psi
  • Outer Diameter
    2 in
  • Temperature Range
    -50° to 150° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text