Motion
ZUSA-HT-3078 FDA REINFORCED PVC TUBING -

USA INDUSTRIALS INC
ZUSA-HT-3078 FDA REINFORCED PVC TUBING -

USA Sealing - 50 ft. Length
MI ITEM #11450012
MFR #ZUSA-HT-3078 FDA REINFORCED PVC TUBING -
List Price$76.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3078 FDA REINFORCED PVC TUBING -

USA Sealing - 50 ft. Length
MI ITEM #11450012
MFR #ZUSA-HT-3078 FDA REINFORCED PVC TUBING -

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.08/each for your price

Overview

Mfr description
ZUSA-HT-3078 FDA REINFORCED PVC TUBING -
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    5/8 in
  • Color
    Clear
  • Durometer
    65A
  • UPC_NO
    193005968700
  • Wall Thickness
    1/8 in
  • Inner Diameter
    5/16 in
  • Operating Pressure
    140 psi
  • Outer Diameter
    9/16 in
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought