Motion
ZUSA-HT-3034 FDA REINFORCED PVC TUBING -

USA INDUSTRIALS INC
ZUSA-HT-3034 FDA REINFORCED PVC TUBING -

USA Sealing - 2 ft. Length
Mi Item #11450042
MFR #ZUSA-HT-3034 FDA REINFORCED PVC TUBING -
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3034 FDA REINFORCED PVC TUBING -

USA Sealing - 2 ft. Length
Mi Item #11450042
MFR #ZUSA-HT-3034 FDA REINFORCED PVC TUBING -

Mfr description
ZUSA-HT-3034 FDA REINFORCED PVC TUBING -
  • This PVC is reinforced with a polyester braid to withstand higher pressures
  • PVC is used for general purposes and can withstand a wide range of chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Dimensions

  • Bend Radius
    5/8 in
  • Inner Diameter
    1/4 in
  • Length
    2 ft
  • Operating Pressure
    140 psi
  • Outer Diameter
    1/2 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005969004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)