Motion
ZUSA-HT-2900 FDA STEEL WIRE REINFORCED P

USA INDUSTRIALS INC
ZUSA-HT-2900 FDA STEEL WIRE REINFORCED P

USA Sealing - 100 ft. Length
MI ITEM #11450059
MFR #ZUSA-HT-2900 FDA STEEL WIRE REINFORCED P
List Price$2,667.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-2900 FDA STEEL WIRE REINFORCED P

USA Sealing - 100 ft. Length
MI ITEM #11450059
MFR #ZUSA-HT-2900 FDA STEEL WIRE REINFORCED P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,667.59/each for your price

Overview

Mfr description
ZUSA-HT-2900 FDA STEEL WIRE REINFORCED P
  • This PVC is reinforced with steel wire to withstand higher pressures and reduce the buildup of static electricity
  • PVC is used for general purposes and can withstand a wide range of chemicals.

Specifications

  • Length
    100 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    1-7/16 in
  • Color
    Clear
  • Durometer
    65A
  • UPC_NO
    193005969189
  • Wall Thickness
    1/4 in
  • Inner Diameter
    2 in
  • Operating Pressure
    55 psi
  • Outer Diameter
    2-1/2 in
  • Temperature Range
    -50° to 150° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text