Motion
ZUSA-HT-3228 FDA STEEL WIRE REINFORCED P

USA INDUSTRIALS INC
ZUSA-HT-3228 FDA STEEL WIRE REINFORCED P

USA Sealing - 5 ft. Length
MI ITEM #11450091
MFR #ZUSA-HT-3228 FDA STEEL WIRE REINFORCED P
Price$21.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-HT-3228 FDA STEEL WIRE REINFORCED P

USA Sealing - 5 ft. Length
MI ITEM #11450091
MFR #ZUSA-HT-3228 FDA STEEL WIRE REINFORCED P

Mfr description
ZUSA-HT-3228 FDA STEEL WIRE REINFORCED P
  • This PVC is reinforced with steel wire to withstand higher pressures and reduce the buildup of static electricity
  • PVC is used for general purposes and can withstand a wide range of chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.99/each

Specifications

Dimensions

  • Bend Radius
    5/8 in
  • Inner Diameter
    5/16 in
  • Length
    5 ft
  • Operating Pressure
    100 psi
  • Outer Diameter
    9/16 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -50° to 150° F
  • UPC_NO
    193005969523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)