Motion
ZUSA-HT-2216
USA Sealing Tubing - 2 in ID, 2-1/2 in OD, 100 ft Length, PVC Material
MI ITEM #11450162
MFR #ZUSA-HT-2216
List Price$1,591.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 2 in ID, 2-1/2 in OD, 100 ft Length, PVC Material
MI ITEM #11450162
MFR #ZUSA-HT-2216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,591.53/each for your price

Overview

Mfr description
ZUSA-HT-2216 3A PVC TUBING - 2" ID X 2-1
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    2 in
  • Tube Outer Diameter
    2-1/2 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    2 in
  • Color
    Clear
  • Durometer
    65A
  • UPC_NO
    193005970246
  • Wall Thickness
    1/4 in
  • Operating Pressure
    15 psi
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought