Motion
ZUSA-HT-3524
USA Sealing Tubing - 1 in ID, 1-1/2 in OD, 50 ft Length, PVC Material
MI ITEM #11450169
MFR #ZUSA-HT-3524
List Price$437.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1 in ID, 1-1/2 in OD, 50 ft Length, PVC Material
MI ITEM #11450169
MFR #ZUSA-HT-3524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$437.03/each for your price

Overview

Mfr description
ZUSA-HT-3524 3A PVC TUBING - 1" ID X 1-1
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    1 in
  • Tube Outer Diameter
    1-1/2 in
  • Length
    50 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    1-1/4 in
  • Color
    Clear
  • Durometer
    65A
  • UPC_NO
    193005970314
  • Wall Thickness
    1/4 in
  • Operating Pressure
    20 psi
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text