Motion
ZUSA-HT-3569
USA Sealing Tubing - 3/16 in ID, 7/16 in OD, 5 ft Length, PVC Material
MI ITEM #11450194
MFR #ZUSA-HT-3569
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/16 in ID, 7/16 in OD, 5 ft Length, PVC Material
MI ITEM #11450194
MFR #ZUSA-HT-3569

Mfr description
ZUSA-HT-3569 3A PVC TUBING - 3/16" ID X
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • PVC is used for general purposes and can withstand a wide range of chemicals
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • Bend Radius
    5/8 in
  • Length
    5 ft
  • Operating Pressure
    25 psi
  • Tube Inner Diameter
    3/16 in
  • Tube Outer Diameter
    7/16 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005970550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)