Motion
ZUSA-HT-2957
USA Sealing Tubing - 1 in ID, 1-3/8 in OD, 100 ft Length, PVC Material
MI ITEM #11450228
MFR #ZUSA-HT-2957
Price$814.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1 in ID, 1-3/8 in OD, 100 ft Length, PVC Material
MI ITEM #11450228
MFR #ZUSA-HT-2957

Mfr description
ZUSA-HT-2957 3A REINFORCED PVC TUBING -
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is colorless and clear to easily observe flow
  • It is also reinforced with a polyester braid to withstand higher pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.67/each

Specifications

Dimensions

  • Bend Radius
    1-1/4 in
  • Length
    100 ft
  • Operating Pressure
    120 psi
  • Tube Inner Diameter
    1 in
  • Tube Outer Diameter
    1-3/8 in
  • Wall Thickness
    3/16 in

Details

  • Color
    Clear
  • Durometer
    65A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -40° to 140° F
  • UPC_NO
    193005970895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)