Motion
ZUSA-HT-2959
USA Sealing Tubing - 5/16 in ID, 9/16 in OD, 100 ft Length, PVC Material
MI ITEM #11450274
MFR #ZUSA-HT-2959
List Price$424.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 5/16 in ID, 9/16 in OD, 100 ft Length, PVC Material
MI ITEM #11450274
MFR #ZUSA-HT-2959

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$424.63/each for your price

Overview

Mfr description
ZUSA-HT-2959 3A STEEL WIRE REINFORCED PV
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is also reinforced with steel wire to withstand higher pressures and reduce the buildup of static electricity
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    5/16 in
  • Tube Outer Diameter
    9/16 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    5/8 in
  • Color
    Clear
  • Durometer
    65A
  • UPC_NO
    193005971359
  • Wall Thickness
    1/8 in
  • Operating Pressure
    100 psi
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text