Motion
ZUSA-HT-3552
USA Sealing Tubing - 3 in ID, 3-1/2 in OD, 25 ft Length, PVC Material
MI ITEM #11450299
MFR #ZUSA-HT-3552
List Price$1,312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3 in ID, 3-1/2 in OD, 25 ft Length, PVC Material
MI ITEM #11450299
MFR #ZUSA-HT-3552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,312.80/each for your price

Overview

Mfr description
ZUSA-HT-3552 3A STEEL WIRE REINFORCED PV
  • This high purity PVC tubing is made of FDA compliant materials and certified to 3A standards for food, beverage, dairy, and pharmaceutical applications
  • It is also reinforced with steel wire to withstand higher pressures and reduce the buildup of static electricity
  • PVC is used for general purposes and can withstand a wide range of chemicals

Specifications

  • Tube Inner Diameter
    3 in
  • Tube Outer Diameter
    3-1/2 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    PVC
  • Bend Radius
    1-7/8 in
  • Color
    Clear
  • Durometer
    65A
  • UPC_NO
    193005971632
  • Wall Thickness
    1/4 in
  • Operating Pressure
    40 psi
  • Temperature Range
    -40° to 140° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text