Motion
ZUSA-HT-1528
USA Sealing Tubing - 3/8 in ID, 17/32 in OD, 5 ft Length, Polyurethane Material
Mi Item #11450336
MFR #ZUSA-HT-1528
Price$23.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/8 in ID, 17/32 in OD, 5 ft Length, Polyurethane Material
Mi Item #11450336
MFR #ZUSA-HT-1528

Mfr description
ZUSA-HT-1528 REINFORCED POLYURETHANE TUB
  • This Polyurethane is reinforced with a polyester braid meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications
  • It is stronger and more abrasion resistant than Silicone tubing, but not as flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.91/each

Specifications

Dimensions

  • Bend Radius
    1-3/8 in
  • Length
    5 ft
  • Operating Pressure
    200 psi
  • Tube Inner Diameter
    3/8 in
  • Tube Outer Diameter
    17/32 in
  • Wall Thickness
    5/64 in

Details

  • Color
    Clear
  • Durometer
    90A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Polyurethane
  • Reinforcement Type
    Polyester Braid
  • Temperature Range
    -80° to 160° F
  • UPC_NO
    193005144579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)