Motion
ZUSA-HT-3287
USA Sealing Tubing - 3/16 in ID, 7/16 in OD, 10 ft Length, Latex Material
MI ITEM #11450344
MFR #ZUSA-HT-3287
List Price$150.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/16 in ID, 7/16 in OD, 10 ft Length, Latex Material
MI ITEM #11450344
MFR #ZUSA-HT-3287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.82/each for your price

Overview

Mfr description
ZUSA-HT-3287 LATEX TUBING - 3/16" ID X 7
  • Latex is naturally very strong and stretches and compresses better than other rubber materials
  • This latex tubing is extra soft making it easy to work with, yet is still stronger than other rubber tubing

Specifications

  • Tube Inner Diameter
    3/16 in
  • Tube Outer Diameter
    7/16 in
  • Length
    10 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Latex
  • Bend Radius
    1-1/2 in
  • Color
    Amber
  • Durometer
    40A
  • UPC_NO
    193005972110
  • Wall Thickness
    1/8 in
  • Operating Pressure
    40 psi
  • Temperature Range
    30° to 100° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text