Motion
ZUSA-HT-301
USA Sealing Tubing - 3/4 in ID, 1 in OD, 25 ft Length, Viton Material
MI ITEM #11450408
MFR #ZUSA-HT-301
List Price$2,057.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/4 in ID, 1 in OD, 25 ft Length, Viton Material
MI ITEM #11450408
MFR #ZUSA-HT-301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,057.45/each for your price

Overview

Mfr description
ZUSA-HT-301 VITON TUBING - 3/4" ID X 1"
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels and is more flexible than PTFE tubing

Specifications

  • Tube Inner Diameter
    3/4 in
  • Tube Outer Diameter
    1 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Color
    Black
  • Durometer
    75A
  • UPC_NO
    193005149512
  • Wall Thickness
    1/8 in
  • Temperature Range
    -10° to 480° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought