Motion
ZUSA-HT-1402
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 5 ft Length, Viton Material
MI ITEM #11450426
MFR #ZUSA-HT-1402
List Price$142.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 5 ft Length, Viton Material
MI ITEM #11450426
MFR #ZUSA-HT-1402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.79/each for your price

Overview

Mfr description
ZUSA-HT-1402 VITON TUBING - 1/2" ID X 5/
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels and is more flexible than PTFE tubing

Specifications

  • Tube Inner Diameter
    1/2 in
  • Tube Outer Diameter
    5/8 in
  • Length
    5 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Color
    Black
  • Durometer
    75A
  • UPC_NO
    193005143183
  • Wall Thickness
    1/16 in
  • Temperature Range
    -10° to 480° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text