Motion
ZUSA-HT-1413
USA Sealing Tubing - 3/16 in ID, 5/16 in OD, 2 ft Length, Viton Material
Mi Item #11450431
MFR #ZUSA-HT-1413
Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/16 in ID, 5/16 in OD, 2 ft Length, Viton Material
Mi Item #11450431
MFR #ZUSA-HT-1413

Mfr description
ZUSA-HT-1413 VITON TUBING - 3/16" ID X 5
  • Viton tubing withstands a wide variety of chemicals, oils, and fuels and is more flexible than PTFE tubing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.53/each

Specifications

Dimensions

  • Length
    2 ft
  • Tube Inner Diameter
    3/16 in
  • Tube Outer Diameter
    5/16 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Black
  • Durometer
    75A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Viton
  • Temperature Range
    -10° to 480° F
  • UPC_NO
    193005143305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)