Motion
ZUSA-HT-666
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 50 ft Length, Teflon PTFE Material
MI ITEM #11450450
MFR #ZUSA-HT-666
Price$1,624.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/2 in ID, 5/8 in OD, 50 ft Length, Teflon PTFE Material
MI ITEM #11450450
MFR #ZUSA-HT-666

Mfr description
ZUSA-HT-666 TEFLON PTFE TUBING - 1/2" ID
  • PTFE has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,624.31/each

Specifications

Dimensions

  • Bend Radius
    3 in
  • Length
    50 ft
  • Operating Pressure
    100 psi
  • Tube Inner Diameter
    1/2 in
  • Tube Outer Diameter
    5/8 in
  • Wall Thickness
    1/16 in

Details

  • Color
    White
  • Durometer
    65D
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Teflon PTFE
  • Temperature Range
    -150° to 500° F
  • UPC_NO
    193005153557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)