Motion
ZUSA-HT-3333
USA Sealing Tubing - 3/4 in ID, 7/8 in OD, 25 ft Length, Teflon PTFE Material
MI ITEM #11450455
MFR #ZUSA-HT-3333
List Price$824.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/4 in ID, 7/8 in OD, 25 ft Length, Teflon PTFE Material
MI ITEM #11450455
MFR #ZUSA-HT-3333

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$824.18/each for your price

Overview

Mfr description
ZUSA-HT-3333 TEFLON PTFE TUBING - 3/4" I
  • PTFE has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization

Specifications

  • Tube Inner Diameter
    3/4 in
  • Tube Outer Diameter
    7/8 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Teflon PTFE
  • Bend Radius
    16-3/16 in
  • Color
    White
  • Durometer
    65D
  • UPC_NO
    193005973223
  • Wall Thickness
    1/16 in
  • Operating Pressure
    70 psi
  • Temperature Range
    -150° to 500° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought