Motion
ZUSA-HT-1603
USA Sealing Tubing - 1/8 in ID, 3/16 in OD, 2 ft Length, Teflon PTFE Material
MI ITEM #11450467
MFR #ZUSA-HT-1603
Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/8 in ID, 3/16 in OD, 2 ft Length, Teflon PTFE Material
MI ITEM #11450467
MFR #ZUSA-HT-1603

Mfr description
ZUSA-HT-1603 TEFLON PTFE TUBING - 1/8" I
  • PTFE has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.18/each

Specifications

Dimensions

  • Bend Radius
    1/2 in
  • Length
    2 ft
  • Operating Pressure
    190 psi
  • Tube Inner Diameter
    1/8 in
  • Tube Outer Diameter
    3/16 in
  • Wall Thickness
    1/32 in

Details

  • Color
    White
  • Durometer
    65D
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Teflon PTFE
  • Temperature Range
    -150° to 500° F
  • UPC_NO
    193005145415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)