Motion
ZUSA-HT-1855
USA Sealing Tubing - 0.500 in ID, 0.579 in OD, 2 ft Length, Teflon PTFE Material
MI ITEM #11450482
MFR #ZUSA-HT-1855
Price$26.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 0.500 in ID, 0.579 in OD, 2 ft Length, Teflon PTFE Material
MI ITEM #11450482
MFR #ZUSA-HT-1855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.29/each

Specifications

Dimensions

  • Bend Radius
    12 in
  • Length
    2 ft
  • Operating Pressure
    65 psi
  • Tube Inner Diameter
    0.500 in
  • Tube Outer Diameter
    0.579 in
  • Wall Thickness
    0.039 in

Details

  • Color
    White
  • Durometer
    65D
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Teflon PTFE
  • Temperature Range
    -150° to 500° F
  • UPC_NO
    193005148201

Overview

Mfr description
ZUSA-HT-1855 TEFLON PTFE TUBING - 0.500"
  • PTFE has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought