Motion
ZUSA-HT-3338
USA Sealing Tubing - 1 in ID, 1-1/8 in OD, 25 ft Length, FEP Material
MI ITEM #11450494
MFR #ZUSA-HT-3338
List Price$608.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1 in ID, 1-1/8 in OD, 25 ft Length, FEP Material
MI ITEM #11450494
MFR #ZUSA-HT-3338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$608.17/each for your price

Overview

Mfr description
ZUSA-HT-3338 FEP TUBING - 1" ID X 1-1/8"
  • FEP tubing is comparable to PTFE in terms on heat, chemical resistance, and has a low friction surface, but has better clarity than PTFE when transparency is necessary in your application

Specifications

  • Tube Inner Diameter
    1 in
  • Tube Outer Diameter
    1-1/8 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    FEP
  • Bend Radius
    8 in
  • Color
    Clear
  • Durometer
    55D
  • UPC_NO
    193005973605
  • Wall Thickness
    1/16 in
  • Operating Pressure
    70 psi
  • Temperature Range
    -200° to 450° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought