Motion
ZUSA-HT-1688
USA Sealing Tubing - 3/8 in ID, 1/2 in OD, 5 ft Length, FEP Material
Mi Item #11450505
MFR #ZUSA-HT-1688
Price$64.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/8 in ID, 1/2 in OD, 5 ft Length, FEP Material
Mi Item #11450505
MFR #ZUSA-HT-1688

Mfr description
ZUSA-HT-1688 FEP TUBING - 3/8" ID X 1/2"
  • FEP tubing is comparable to PTFE in terms on heat, chemical resistance, and has a low friction surface, but has better clarity than PTFE when transparency is necessary in your application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.64/each

Specifications

Dimensions

  • Bend Radius
    2 in
  • Length
    5 ft
  • Operating Pressure
    160 psi
  • Tube Inner Diameter
    3/8 in
  • Tube Outer Diameter
    1/2 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Clear
  • Durometer
    55D
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    FEP
  • Temperature Range
    -200° to 450° F
  • UPC_NO
    193005146344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)