Motion
ZUSA-HT-389
USA Sealing Tubing - 3/16 in ID, 5/16 in OD, 100 ft Length, EPDM Rubber Material
MI ITEM #11450520
MFR #ZUSA-HT-389
List Price$108.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/16 in ID, 5/16 in OD, 100 ft Length, EPDM Rubber Material
MI ITEM #11450520
MFR #ZUSA-HT-389

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.37/each for your price

Overview

Mfr description
ZUSA-HT-389 EPDM TUBING - 3/16" ID X 5/1
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Specifications

  • Tube Inner Diameter
    3/16 in
  • Tube Outer Diameter
    5/16 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Bend Radius
    3/8 in
  • Color
    Black
  • Durometer
    60A
  • UPC_NO
    193005150471
  • Wall Thickness
    1/16 in
  • Operating Pressure
    25 psi
  • Temperature Range
    -100° to 230° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text