Motion
ZUSA-HT-3357
USA Sealing Tubing - 5/16 in ID, 7/16 in OD, 25 ft Length, EPDM Rubber Material
MI ITEM #11450542
MFR #ZUSA-HT-3357
Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 5/16 in ID, 7/16 in OD, 25 ft Length, EPDM Rubber Material
MI ITEM #11450542
MFR #ZUSA-HT-3357

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.40/each

Specifications

Dimensions

  • Bend Radius
    3/4 in
  • Length
    25 ft
  • Operating Pressure
    10 psi
  • Tube Inner Diameter
    5/16 in
  • Tube Outer Diameter
    7/16 in
  • Wall Thickness
    1/16 in

Details

  • Color
    Black
  • Durometer
    60A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Temperature Range
    -100° to 230° F
  • UPC_NO
    193005974114

Overview

Mfr description
ZUSA-HT-3357 EPDM TUBING - 5/16" ID X 7/
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought