Motion
ZUSA-HT-3358
USA Sealing Tubing - 5/16 in ID, 9/16 in OD, 25 ft Length, EPDM Rubber Material
MI ITEM #11450543
MFR #ZUSA-HT-3358
List Price$96.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 5/16 in ID, 9/16 in OD, 25 ft Length, EPDM Rubber Material
MI ITEM #11450543
MFR #ZUSA-HT-3358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.61/each for your price

Overview

Mfr description
ZUSA-HT-3358 EPDM TUBING - 5/16" ID X 9/
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Specifications

  • Tube Inner Diameter
    5/16 in
  • Tube Outer Diameter
    9/16 in
  • Length
    25 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Bend Radius
    1-1/2 in
  • Color
    Black
  • Durometer
    60A
  • UPC_NO
    193005974121
  • Wall Thickness
    1/8 in
  • Operating Pressure
    25 psi
  • Temperature Range
    -100° to 230° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought