Motion
ZUSA-HT-439
USA Sealing Tubing - 1/4 in ID, 1/2 in OD, 10 ft Length, EPDM Rubber Material
MI ITEM #11450551
MFR #ZUSA-HT-439
List Price$34.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 1/4 in ID, 1/2 in OD, 10 ft Length, EPDM Rubber Material
MI ITEM #11450551
MFR #ZUSA-HT-439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.87/each for your price

Overview

Mfr description
ZUSA-HT-439 EPDM TUBING - 1/4" ID X 1/2"
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals

Specifications

  • Tube Inner Diameter
    1/4 in
  • Tube Outer Diameter
    1/2 in
  • Length
    10 ft
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Bend Radius
    1/2 in
  • Color
    Black
  • Durometer
    60A
  • UPC_NO
    193005151034
  • Wall Thickness
    1/8 in
  • Operating Pressure
    25 psi
  • Temperature Range
    -100° to 230° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought