Motion
ZUSA-HT-1469
USA Sealing Tubing - 3/4 in ID, 1 in OD, 5 ft Length, EPDM Rubber Material
Mi Item #11450567
MFR #ZUSA-HT-1469
Price$43.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Tubing - 3/4 in ID, 1 in OD, 5 ft Length, EPDM Rubber Material
Mi Item #11450567
MFR #ZUSA-HT-1469

Mfr description
ZUSA-HT-1469 EPDM TUBING - 3/4" ID X 1"
  • EPDM is a strong material with a broad temperature range
  • It has excellent resistance to water, steam, and many chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.99/each

Specifications

Dimensions

  • Bend Radius
    2-1/4 in
  • Length
    5 ft
  • Operating Pressure
    25 psi
  • Tube Inner Diameter
    3/4 in
  • Tube Outer Diameter
    1 in
  • Wall Thickness
    1/8 in

Details

  • Color
    Black
  • Durometer
    60A
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    EPDM Rubber
  • Temperature Range
    -100° to 230° F
  • UPC_NO
    193005143916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)